Shop All Flame Resistant & Arc Flash Shirts
Carhartt
FR Force Cotton SS T Shirt
Mfr # 100234-410
Zoro # G802194140
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 100234-410
- Zoro # G802194140
- UPC # 886859026008
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Maximum Chest Size | 58 in |
Sleeve Length Type | Short |
Size - Body Type | Tall |
Sleeve Length | 10 1/4 in |
Minimum Chest Size | 58 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 58 in, Minimum Chest Size 58 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size 3XL, Sleeve Length 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON Optical Lens Cleaning Towelettes, Individually Wrapped in Dispenser Box, 100PK (252-LCT100)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- JJ KELLER Danger, Deisel Fuel, 10" x 7", Vinyl (8001196)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- Carhartt Arc Flash and Flame Resistant Clothing