Shop All Flame Resistant & Arc Flash Shirts
Carhartt
FR Force Cotton SS T Shirt
Mfr # 100234-410
Zoro # G802193945
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 100234-410
- Zoro # G802193945
- UPC # 886859025995
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length Type | Short |
Size - Body Type | Tall |
Maximum Chest Size | 54 in |
Sleeve Length | 10 1/4 in |
Minimum Chest Size | 54 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 54 in, Minimum Chest Size 54 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size 2XL, Sleeve Length 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, 2XL, REG (105784-BLM2XLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- Carhartt Arc Flash and Flame Resistant Clothing