Shop All Flame Resistant & Arc Flash Shirts
Carhartt
FR Force Cotton SS T Shirt
Mfr # 100234-410
Zoro # G702193991
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 100234-410
- Zoro # G702193991
- UPC # 886859025919
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Short |
Sleeve Length | 10 1/4 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 50 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 50 in, Minimum Chest Size 50 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size L, Sleeve Length 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Lime Glo, 150 ft (TFLG-200)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- ALCO Red Pull Cord, 2 ft., Open Handle (AL-81976A)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- CARHARTT Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Steel Blue, XL, REG (104138-437XLREG)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- Carhartt Workwear and Protective Clothing