Shop All Flame Resistant & Arc Flash Shirts
Carhartt
FR Force Cotton SS T Shirt
Mfr # 100234-051
Zoro # G702194028
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 100234-051
- Zoro # G702194028
- UPC # 886859025643
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Minimum Chest Size | 54 in |
Size - Body Type | Regular |
Sleeve Length Type | Short |
Maximum Chest Size | 54 in |
Sleeve Length | 10 1/4 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.75 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 54 in, Minimum Chest Size 54 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size XL, Sleeve Length 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4931-2XL)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- CARHARTT FR Force LS T Shirt (102904-250)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- Carhartt Workwear and Protective Clothing