Shop All Flame Resistant & Arc Flash Shirts
Carhartt
FR Force Cotton SS T Shirt
Mfr # 100234-051
Zoro # G202194016
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 100234-051
- Zoro # G202194016
- UPC # 886859025698
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 46 in |
Size - Body Type | Tall |
Sleeve Length Type | Short |
Minimum Chest Size | 46 in |
Sleeve Length | 10 1/4 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.75 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 46 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size L, Sleeve Length 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- Carhartt Workwear and Protective Clothing