Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Zip Up Sweatshirt, Blue
Mfr # 104982-I26MREG
Zoro # G905657535
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Fabric Weight 10.5 oz
- ATPV Rating 25 cal/sq cm
- Features 40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104982-I26MREG
- Zoro # G905657535
- UPC # 192776924144
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Minimum Waist Size | 32 in |
Description
ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN-F)
- SUPERSCAN Holder, Label, Pk50 (APX35)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, L, 9" L, PR (TSRE-55-010)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Dark Navy, Medium, REG (100235-410MREG)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXXL)
- Carhartt Workwear and Protective Clothing