Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Zip Up Sweatshirt, Blue
Mfr # 104982-I264XLREG
Zoro # G705657469
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Fabric Weight 10.5 oz
- ATPV Rating 25 cal/sq cm
- Features 40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
- Standards ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104982-I264XLREG
- Zoro # G705657469
- UPC # 192776924083
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Size - Body Type | Regular |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Sleeve Length Type | Long |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Description
ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PDD/L)
- VIKING 6 Unisex Black (VW49T-6)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- Carhartt Workwear and Protective Clothing