Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Zip Up Sweatshirt, Blue
Mfr # 104982-I262XLREG
Zoro # G905657450
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 10.5 oz
- ATPV Rating 25 cal/sq cm
- Features 40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104982-I262XLREG
- Zoro # G905657450
- UPC # 192776924021
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Waist Size | 44 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, XL (20-1-10750-XL)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564S)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- Carhartt Workwear and Protective Clothing