Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Hooded Sweatshirt, Blue
Mfr # 104983-I263XLTLL
Zoro # G605657521
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Fabric Weight 10.5 oz
- ATPV Rating 25 cal/sq cm
- Features 40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with Adjustable FR Drawcord Closure, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Left Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Front Handwarmer Pocket with Inner Media Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104983-I263XLTLL
- Zoro # G605657521
- UPC # 192776916224
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length Type | Long |
Maximum Chest Size | 56 in |
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Size - Body Type | Tall |
Minimum Waist Size | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- HARRIS INDUSTRIES NFR Label, 1 In. H, 3 In. W, PK720 (01LB26518)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- MCR SAFETY Acrylic Terry Inner Lining, M ( 8 ), Black, White (N9691M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, S (FRS160-KHI SML REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- CARHARTT FR Force Cotton LS T Shirt (100235-051)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- Carhartt Workwear and Protective Clothing