Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG
Mfr # 105784-BLMMREG
Zoro # G609173270
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105784-BLMMREG
- Zoro # G609173270
- UPC # 195836558327
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Description
Customization may be available on this item, please contact the supplier for details. 6.7-ounce, 48% modacrylic / 37% lyocell / 15% aramid jersey knit , Meets the performance requirements of NFPA 70E and ASTM F1506 , UL classified to NFPA 2112 , Meets ANSI / ISEA 107 standard , Meets ANSI Class 3, Type R visibility standard , Built with Force technology to wick sweat and dry fast , FastDry technology keeps you cool for all day comfort , Rib-knit crewneck and cuffs , Side-seam construction minimizes twisting , Carhartt FR and NFPA 2112/CAT 2 labels sewn on pocket , Imported
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Dark Navy, Medium, REG (100235-410MREG)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I262XLREG)
- Carhartt Arc Flash and Flame Resistant Clothing