Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Force Relaxed Fit Lightweight Long-Sleeve T-Shirt, Dark Navy, XL, REG
Mfr # 102904-410XLREG
Zoro # G509137501
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102904-410XLREG
- Zoro # G509137501
- UPC # 889192682221
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Description
Customization may be available on this item, please contact the supplier for details. Flame-Resistant Carhartt Force Long-Sleeve T-Shirt 6.5-ounce, 93% cotton / 7% spandex knit Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 Built with Force technology to wick sweat, dry fast, and fight odors FastDry technology keeps you cool for all day comfort Spandex-reinforced rib-knit crewneck Side-seam construction minimizes twisting Carhartt FR and NFPA 2112/CAT 2 labels sewn on side seam Imported Exclusive Trimming, Machine wash cold gentle cycle like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Do not iron, Do not starch, May be dry cleaned, ATPV Rating 8.3, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (100171830)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (131976)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- Carhartt Flame Resistant & Arc Flash Shirts