Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Steel Blue, XL, REG
Mfr # 104138-437XLREG
Zoro # G609128423
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104138-437XLREG
- Zoro # G609128423
- UPC # 192776317762
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Description
Customization may be available on this item, please contact the supplier for details. Flame-Resistant Carhartt Force Original Fit Long-Sleeve Shirt 4.7-ounce, 50% viscose / 33% meta-aramid / 10% nylon / 5% para-aramid / 2% antistat FR twill Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 Built with Force technology to wick sweat, dry fast, and fight odors FastDry technology keeps you cool for all day comfort Triple-stitched main seams Breathable honeycomb weave Wrinkle resistant, anti-static, colorfast fabric Button-down collar with button closure; FR melamine buttons throughout Extended sleeve plackets with two-button adjustable cuffs Carhartt FR label sewn on left pocket; NFPA 2112 / CAT 2 label sewn on sleeve placket Two chest pockets with button closures; Tradesman double-layer pocket on left chest Imported Exclusive Trimming, Machine wash warm, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Warm Iron, Do not starch, May be dry cleaned, ATPV Rating 8.6, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- KONG USA Snap Hook, Stainless Steel, Eye, 3" (555E0GPP0KK)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (2095-M (8))
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Solid Durable Fr Xl (80061-0-104)
- Carhartt Flame Resistant & Arc Flash Shirts