Carhartt

Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Gray, XL, REG


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL

Description

Customization may be available on this item, please contact the supplier for details. Flame-Resistant Carhartt Force Original Fit Long-Sleeve Shirt 4.7-ounce, 50% viscose / 33% meta-aramid / 10% nylon / 5% para-aramid / 2% antistat FR twill Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 Built with Force technology to wick sweat, dry fast, and fight odors FastDry technology keeps you cool for all day comfort Triple-stitched main seams Breathable honeycomb weave Wrinkle resistant, anti-static, colorfast fabric Button-down collar with button closure; FR melamine buttons throughout Extended sleeve plackets with two-button adjustable cuffs Carhartt FR label sewn on left pocket; NFPA 2112 / CAT 2 label sewn on sleeve placket Two chest pockets with button closures; Tradesman double-layer pocket on left chest Imported Exclusive Trimming, Machine wash warm, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Warm Iron, Do not starch, May be dry cleaned, ATPV Rating 8.6, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.