Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Dark Khaki, Small, REG
Mfr # 104138-DKHSREG
Zoro # G609128676
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104138-DKHSREG
- Zoro # G609128676
- UPC # 192776380254
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Small |
Description
Customization may be available on this item, please contact the supplier for details. Flame-Resistant Carhartt Force Original Fit Long-Sleeve Shirt 4.7-ounce, 50% viscose / 33% meta-aramid / 10% nylon / 5% para-aramid / 2% antistat FR twill Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 Built with Force technology to wick sweat, dry fast, and fight odors FastDry technology keeps you cool for all day comfort Triple-stitched main seams Breathable honeycomb weave Wrinkle resistant, anti-static, colorfast fabric Button-down collar with button closure; FR melamine buttons throughout Extended sleeve plackets with two-button adjustable cuffs Carhartt FR label sewn on left pocket; NFPA 2112 / CAT 2 label sewn on sleeve placket Two chest pockets with button closures; Tradesman double-layer pocket on left chest Imported Exclusive Trimming, Machine wash warm, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Warm Iron, Do not starch, May be dry cleaned, ATPV Rating 8.6, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK12 (72/30 KA X 12)
- SUPER BLAST Super Blast, NonFlam, Air Horn Refill, 8oz. (HR8-1891)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- 3M Battery for Air Purifying Respirators (TR-830)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- Carhartt Workwear and Protective Clothing