Shop All Cold Weather Caps, Hats & Liners
Carhartt
Firm Duck Insulated Hood, Black, 2/5,
Mfr # 102368-0012/5
Zoro # G009150840
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Arctic Quilt
- Size 2/5
- Color Black
- Fabric Weight 0.65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102368-0012/5
- Zoro # G009150840
- UPC # 889192404892
- Country of Origin Nicaragua
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | 2/5 |
Details
Lining Material | Arctic Quilt |
Color | Black |
Fabric Weight | 0.65 lb |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm hand duck , Nylon lining quilted to arctic-weight polyester insulation , Hook-and-loop chinstrap closure , Hook-and-loop adjustable front opening , Triple-stitched main seams , Adjustable drawcord with cord lock , Three-piece hood construction , Replaces A02 , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- CHILL-ITS BY ERGODYNE High Performance Cap, Orange, Universal Sz (6632)
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- CARHARTT Watch Cap, Acrylic, Cuffed Beanie, Covers Ears/Head, Black, Universal Size (A18-BLK OFA)
- CARHARTT Men's 2-in-1 Hat, Pull-down Face Mask, Polyester, Spandex, FastDry Technology, Charcoal, Universal (A202-CHH OFA)
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- CARHARTT Knit Cap, Bright Lime, Universal (A18-BLM OFA)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- Carhartt Cold Weather Caps, Hats & Liners