Shop All Tool Belts & Pouches
Carhartt
Firm Duck Half Apron, Black, Medium,
Mfr # A09-BLKM
Zoro # G709150478
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Unlined lining
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # A09-BLKM
- Zoro # G709150478
- UPC # 886859718132
- Country of Origin Nicaragua
- Category Tool Belts & Pouches
Dimensions
Size | Medium |
Details
Item | Firm Duck Half Apron, Black, Medium, |
Color | Black |
Features | Unlined lining |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- TECHNIKS Spring Collet, TG100, 1 in. (04010-1)
- PROTO 1/2 in Drive Impact Socket 13 mm Size, Standard Socket, black oxide (J7413MT)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- CARHARTT Belt, 7-Pocket Tool Belt, Brown, Brown, 1200-denier Polyester (CT0347)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-BLK (LWAVE-BLK)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 2 Pockets (H-60)
- BUCKET BOSS Tool Belt, Air Lift Suspension Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets (50100)
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- GATORBACK Concrete Foundation Setters Combo - 2XL 45" - 49" (B340-2XL)
- Carhartt Tool Belts & Pouches