Shop All Aprons
Carhartt
Firm Duck Apron, Black, OS,
Mfr # 103439-001OS
Zoro # G909150063
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size OS
- Type Unlined
- Fabric Weight 1.42 lb
- High-Visibility No
- Named Size OS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | OS |
Named Size | OS |
Details
Color | Black |
Type | Unlined |
Fabric Weight | 1.42 lb |
High-Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm hand 100% cotton duck - Straps: 100% polyester - Criss-cross strap ties in back for balanced weight distrobution - Bib pocket with zip closure - Four large pockets, two small pockets - Tool and utility pockets - Ties in back for a custom fit - Length: 33 inches - Imported - Replaces 102483. Exclusive Trimming, Machine wash warm, Do not bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTEX FR Rainsuit, Yellow, L (7801800)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 14MEN (FQ0007465)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (SILEXPSI)
- FAME FABRICS Bib Apron, Cover Up, F7, Royal Blue (24734)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Red (3011-1900)
- BIG HORN Broad Shoulder Apron (19489)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- SHIELDING INTERNATIONAL Lead Apron, Versa-Adjustable, Small, 24x32, Mauve (103532-M)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- Carhartt Workwear and Protective Clothing