Shop All Safety Glasses
Carhartt Eyewear
CARBONDALE GRAY A/F
Mfr # CHB220DT
Zoro # G701293494
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards CAN/CSA Z94.3-20
- ANSI Class ANSI Z87.1+
- Weight 0.102 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt Eyewear
- MFR # CHB220DT
- Zoro # G701293494
- UPC # 814992007868
- Country of Origin United States
- Category Safety Glasses
Details
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3-20 |
ANSI Class | ANSI Z87.1+ |
Weight | 0.102 lbs |
Description
Carhartt Carbondale Anti-Fog Safety Glasses Gray Lens Black/Tan Frame 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Phillips Wlds3Pco Clip-On Flip Up Torching Safety Glasses - Shade 3, (WLD-S3-PCO)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, L (DX1040)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- DUPONT Disposable Clothing, 6XL, 25 PK, White, Tyvek, Zipper (CVCH11-XXXXXXL)
- CARHARTT EYEWEAR Ironside Bronze A/F (CHB618DT)
- CARHARTT EYEWEAR Rockwood Clear A/F (CHB710DT)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- CARHARTT EYEWEAR Carbondale Cp Clear Lens (CHB210DCC)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1810S)
- Carhartt Eyewear Eye Protection