Shop All Safety Glasses
Carhartt Eyewear
Carbondale Cp Clear Lens
Mfr # CHB210DCC
Zoro # G2693029
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards CAN/CSA Z94.3-20
- Weight 0.559 lbs
- ANSI Class ANSI Z87.1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt Eyewear
- MFR # CHB210DCC
- Zoro # G2693029
- UPC # 811907029427
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3-20 |
Weight | 0.559 lbs |
ANSI Class | ANSI Z87.1+ |
Description
General purpose safety glasses for indoor applications requiring impact protection. All safety eyewear meets ANSI Z87.1+ and CSA Z94.3 standards. All lenses provide 99% protection from harmful UV rays and are hard coated polycarbonate scratch-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Red, 36 yd, PK6 (971)
- CONDOR Restroom Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (474A21)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M6)
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GG622M)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- CARHARTT EYEWEAR Rockwood Clear A/F (CHB710DT)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- CARHARTT EYEWEAR Rockwood Bronze A/F (CHB718DT)
- CARHARTT EYEWEAR Ironside Bronze A/F (CHB618DT)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- JACKSON SAFETY Nemesis Safety Glasses (GLS184)
- Carhartt Eyewear Safety Glasses