Shop All Safety Glasses
Carhartt Eyewear
Carbondale Cp Brnze Lens
Mfr # CHB218DCC
Zoro # G7775631
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards CSA
- Weight 0.112 lbs
- ANSI Class ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt Eyewear
- MFR # CHB218DCC
- Zoro # G7775631
- UPC # 811907029472
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | CSA |
Weight | 0.112 lbs |
ANSI Class | ANSI Z87.1 |
Description
General purpose safety glasses for indoor applications requiring impact protection. All safety eyewear meets ANSI Z87.1+ and CSA Z94.3 standards. All lenses provide 99% protection from harmful UV rays and are hard coated polycarbonate scratch-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XL, 90 PK, White (MIICUR8107)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- CARHARTT EYEWEAR Ironside Bronze A/F (CHB618DT)
- CARHARTT EYEWEAR Rockwood Clear A/F (CHB710DT)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- CARHARTT EYEWEAR Carbondale Cp Clear Lens (CHB210DCC)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- SAFETY RX-Z Gray Glasses With Clear Lens (SA131443)
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS500)
- Carhartt Eyewear Eye Protection