Shop All Safety Glasses
Carhartt Eyewear
CARBONDALE CLEAR A/F
Mfr # CHB210DT
Zoro # G701293371
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards CAN/CSA Z94.3-20
- ANSI Class ANSI Z87.1+
- Weight 0.106 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt Eyewear
- MFR # CHB210DT
- Zoro # G701293371
- UPC # 814992007752
- Country of Origin United States
- Category Safety Glasses
Details
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3-20 |
ANSI Class | ANSI Z87.1+ |
Weight | 0.106 lbs |
Description
Carhartt Carbondale Anti-Fog Safety Glasses Clear Lens Black/Tan Frame 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- SIGNMISSION OSHA, Diesel Fuel No Smoking No Open Flames, 10in X 7in, 7" W, 10" L, Landscape, OS-DS-D-710-L-1124 (OS-DS-D-710-L-1124)
- CARHARTT EYEWEAR Ironside Bronze A/F (CHB618DT)
- CARHARTT EYEWEAR Rockwood Clear A/F (CHB710DT)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- CARHARTT EYEWEAR Carbondale Cp Clear Lens (CHB210DCC)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-15008-08)
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- Carhartt Eyewear Eye Protection