Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 44x34 In
Mfr # B11-BLK 44 34
Zoro # G6333792
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 44 34
- Zoro # G6333792
- UPC # 035481184253
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 34 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 44 in, Size 44 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- CUSTOM LEATHERCRAFT BAG MULTIPURPS ZIP PK3 (1100)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-253)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In (B11-BLK 40 32)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- Carhartt Workwear