Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 44x32 In
Mfr # B11-BLK 44 32
Zoro # G6333896
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 44 32
- Zoro # G6333896
- UPC # 035481184154
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Tag Size | 44 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 44 in ) |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | ( 44 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 44 in, Size 44 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080B)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT WRKPNTS DUNGAREE 33 32 MDNGHT (B11-MDT 33 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- Carhartt Workwear