Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 42x32 In
Mfr # B11-BLK 42 32
Zoro # G6333686
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 42 32
- Zoro # G6333686
- UPC # 035481184147
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Tag Size | 42 x 32 |
Maximum Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 42 in, Size 42 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.00, Clear (52RW68)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1169-RD_14X10 (U5-1169-RD_14X10)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- CARHARTT Dungaree Work Pants, Black, Size 50x32 In (B11-BLK 50 32)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- CARHARTT SZ34 BRN Canv Shorts (B147-LBR-34)
- DOVETAIL WORKWEAR Day Construct - Dark Brown Canvas 2x34 (DWF18P3C-208-2x34)
- Carhartt Work Pants and Shorts