Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 40x36 In
Mfr # B11-BLK 40 36
Zoro # G6333677
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Inseam 36 in
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 40 36
- Zoro # G6333677
- UPC # 035481231643
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Tag Size | 40 x 36 |
Size (Inseam x Max. Waist) | ( 36 in x 40 in ) |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 36 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 36 in, Maximum Waist Size 40 in, Size 40 x 36 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Do Not Enter Sign, D383P (D383P)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-2250-595-BL)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- ALLEGRO INDUSTRIES Spectacle Kit (9901-06)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- CARHARTT SZ34 BRN Canv Shorts (B147-LBR-34)
- CARHARTT BD2804 M RF Rilaxed Fitt 5 Pocket Jean (102804-498)
- CARHARTT Dungaree Work Pants, Black, Size 36x32 In (B11-BLK 36 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- Carhartt Workwear and Protective Clothing