Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 40x30 In
Mfr # B11-BLK 40 30
Zoro # G6333975
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 40 30
- Zoro # G6333975
- UPC # 035481184031
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 40 in, Size 40 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- WERNER 30 ft.L Rope Lifeline (L201030)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- CARHARTT Dungaree Work Pants, Black, Size 32x30 In (B11-BLK 32 30)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- Carhartt Workwear