Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 38x30 In
Mfr # B11-BLK 38 30
Zoro # G7432826
original price:
$52.49
4% off
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 38 30
- Zoro # G7432826
- UPC # 035481184024
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 38 in, Size 38 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- DAP Fire Barrier Spray Foam Sealant, Aerosol Can, Orange (501212)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- CARHARTT Dungaree Work Pants, Black, Size 33x34 In (B11-BLK 33 34)
- CARHARTT Force Relaxed Fit Lightweight Ripstop Work Short, Asphalt, W33, (104198-APHW33)
- CARHARTT Dungaree Work Pants, Black, Size 31x32 In (B11-BLK 31 32)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- Carhartt Workwear