Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 36x32 In
Mfr # B11-BLK 36 32
Zoro # G9481884
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 36 32
- Zoro # G9481884
- UPC # 035481184116
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 36 in, Size 36 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Door Closed Notice, Plastic, 10"x7" (LCU5-0005-NP_10X7)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-2-L-10)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- CARHARTT Dungaree Work Pants, Black, Size 34x32 In (B11-BLK 34 32)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- Carhartt Work Pants and Shorts