Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Dungaree Work Pants, Black, Size 35x30 In (Discontinued)
Mfr # B11-BLK 35 30
Zoro # G6333862
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton
- Gender Men's
- Size 35 x 30"
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 35 30
- Zoro # G6333862
- UPC # 035481258930
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 35 x 30" |
Fits Waist Size | 35 in |
Maximum Waist Size | 35 in |
Tag Size | 35 x 30 |
Size (Max. Waist x Inseam) | ( 35 in x 30 in ) |
Details
Item | Washed Duck Work Pants |
Color | Black |
Material | 100% Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 12 oz |
Closure Type | Zipper/Button |
Lining Material | Unlined |
Number of Outside Pockets | 4 |
Features | Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets |
Fit | Relaxed Fit |
Reinforced Locations | Back Pockets |
Includes Hammer Loop | Yes |
Cleaning and Care Instructions | Machine Wash |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Series | B11 |
Leg Fit | Straight Leg |
Description
Dungaree Work Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 35 in, Size 35 x 30 In., Cleaning and Care Instructions Machine Wash, Features Durable, Generous Fit, Imported, Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.