Carhartt

Dungaree Work Pants, Black, Size 34x36 In


product price: $49.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Cotton
  • Gender Men's
  • Inseam 36 in
  • Fabric Weight 12 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 34 in
Fits Waist Size 34 in
Size (Inseam x Max. Waist) ( 36 in x 34 in )
Maximum Waist Size 34 in
Tag Size 34 x 36
Size (Max. Waist x Inseam) ( 34 in x 36 in )

Description

Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 36 in, Maximum Waist Size 34 in, Size 34 x 36 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.