Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 34x34 In
Mfr # B11-BLK 34 34
Zoro # G6333582
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 34 34
- Zoro # G6333582
- UPC # 035481184208
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 34 in ) |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 34 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 34 in, Size 34 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Overboots, Non Sterile, White, PK150 (BDOB)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-10/XL)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- MALT IMPACT Malt PolyLite M1200-2XL White Polypropylene Zipper Long Sleeve Coveralls - Elastic Wrists & Ankles (272M12002XL)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 32X20 (101257-041-32-30)
- Carhartt Work Pants and Shorts