Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 34x32 In
Mfr # B11-BLK 34 32
Zoro # G6333905
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 34 32
- Zoro # G6333905
- UPC # 035481184109
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Tag Size | 34 x 32 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 34 in, Size 34 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- ILC Replacement for Envitec Oom107-2 Oxygen Sensors (OOM107-2 OXYGEN SENSORS ENVITEC)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR104)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- CARHARTT Rugged Flex Relaxed Fit Duck Utility Work Pant, 35 (103279-I26W35L34)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- Carhartt Workwear and Protective Clothing