Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 33x32 In
Mfr # B11-BLK 33 32
Zoro # G6333555
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 33 32
- Zoro # G6333555
- UPC # 035481184093
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Tag Size | 33 x 32 |
Maximum Waist Size | 33 in |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 33 in, Size 33 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- MCR SAFETY Beige Driver Syn Leather Red, S, PK12 (3750S)
- CONDOR Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black (4EZC2)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 32x34 In (B11-BLK 32 34)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-412)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- Carhartt Workwear