Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 33x30 In
Mfr # B11-BLK 33 30
Zoro # G6333853
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Size 33 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 33 30
- Zoro # G6333853
- UPC # 035481183997
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 30 in x 33 in ) |
Tag Size | 33 x 30 |
Maximum Waist Size | 33 in |
Size (Max. Waist x Inseam) | ( 33 in x 30 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 33 in, Size 33 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, Medium (MG401/M)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- Carhartt Workwear