Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 32x36 In
Mfr # B11-BLK 32 36
Zoro # G6335682
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Inseam 36 in
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 32 36
- Zoro # G6335682
- UPC # 035481231599
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 36 in x 32 in ) |
Tag Size | 32 x 36 |
Size (Max. Waist x Inseam) | ( 32 in x 36 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 36 in, Maximum Waist Size 32 in, Size 32 x 36 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H, PK6 (437R24)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1425)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- CARHARTT Dungaree Work Pants, Black, Size 36x36 In (B11-BLK 36 36)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- CARHARTT Dungaree Work Pants, Black, Size 31x32 In (B11-BLK 31 32)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-253)
- Carhartt Workwear