Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 32x34 In
Mfr # B11-BLK 32 34
Zoro # G6333634
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 32 34
- Zoro # G6333634
- UPC # 035481184185
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Tag Size | 32 x 34 |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 32 in, Size 32 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- MSA SAFETY Hose, OptimAir(R) PAPR, Rubber (10049630)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In (B11-BLK 40 32)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-253)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- Carhartt Workwear and Protective Clothing