Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 31x30 In
Mfr # B11-BLK 31 30
Zoro # G6333704
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 31 30
- Zoro # G6333704
- UPC # 035481183973
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Fits Waist Size | 31 in |
Tag Size | 31 x 30 |
Maximum Waist Size | 31 in |
Size (Inseam x Max. Waist) | ( 30 in x 31 in ) |
Size (Max. Waist x Inseam) | ( 31 in x 30 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 31 in, Size 31 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- CARHARTT Dungaree Work Pants, Black, Size 33x34 In (B11-BLK 33 34)
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In (B11-BLK 40 32)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- CARHARTT Rugged Flex Relaxed Fit Duck Utility Work Pant, 35 (103279-I26W35L34)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- Carhartt Workwear