Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 30x32 In
Mfr # B11-BLK 30 32
Zoro # G6333984
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B11-BLK 30 32
- Zoro # G6333984
- UPC # 035481184062
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Tag Size | 30 x 32 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 30 in, Size 30 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In (B11-BLK 40 32)
- CARHARTT Dungaree Work Pants, Black, Size 36x32 In (B11-BLK 36 32)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- MARCO Leather Blast Suit - 3X (1029605)
- Carhartt Work Pants and Shorts