Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 29x32 In
Mfr # B11-BLK 29 32
Zoro # G6333521
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # B11-BLK 29 32
- Zoro # G6333521
- UPC # 035481143793
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Fits Waist Size | 29 in |
Maximum Waist Size | 29 in |
Tag Size | 29 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 29 in ) |
Size (Max. Waist x Inseam) | ( 29 in x 32 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 29 in, Size 29 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Large (HW6X-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- CARHARTT Force Relaxed Fit Lightweight Ripstop Work Short, Asphalt, W33, (104198-APHW33)
- CARHARTT Dungaree Work Pants, Black, Size 32x36 In (B11-BLK 32 36)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- Carhartt Workwear