Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Double Front Work Pants, Brown, Size 32x32 (Discontinued)
Mfr # B01 BRN 32 32
Zoro # G0097991
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Size 32 x 32"
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B01 BRN 32 32
- Zoro # G0097991
- UPC # 035481068645
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 x 32" |
Fits Waist Size | 32 in |
Details
Item | Firm Duck Double Front Work Dungaree |
Color | Brown |
Material | 100% Ring Spun Cotton Duck |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 12 oz |
Lining Material | Unlined |
Number of Outside Pockets | 3 |
Closure Type | Zipper/Button |
Binding | Zipper, Button |
Description
Firm Hand Double Front Work Pants, Gender Men's, Material 100 Percent Ring Spun Cotton Duck, Fabric Weight 12 oz, Lining Material Unlined, Number of Outside Pockets 3, Color Brown, Inseam 32 in, Size 32 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.