Shop All Belts
This Product is Discontinued
Carhartt
Detroit Belt, 34 in. Waist, Zamac (Discontinued)
Mfr # 2202-20-34
Zoro # G0376708
This Product is Discontinued
Key Features
- Color Tan
- Fits Waist Size 34 in
- Belt Material Leather
- Width 1 3/8 in
- Buckle Material Zamac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Waist Size | 34 in |
Width | 1 3/8 in |
Maximum Waist Size | 34 in |
Details
Color | Tan |
Belt Material | Leather |
Buckle Material | Zamac |
Item | Detroit Belt |
Style | Detroit Belt |
Material Style | Solid |
Adjustment Type | Buckle |
Garment Type | Belt |
Garment Color | Beige |
Belt Style | General Purpose Belts |
Description
Detroit Belt, Style Detroit Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Zamac, Width 1 3/8 in, Maximum Waist Size 34 in, Color Tan, Material Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.