Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Coverall, Zipper, Stand Up Collar, Blue, M
Mfr # 105016-DNYMTLL
Zoro # G105657793
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Closure Type Zipper
- Color Blue
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYMTLL
- Zoro # G105657793
- UPC # 195836124515
- Country of Origin India
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Tag Size | 34 x 34 in |
Minimum Waist Size | 32 in |
Size - Body Type | Tall |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 34 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- ULTRATECH Spill Berm Connector (2101)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- Carhartt Workwear and Protective Clothing