No Product Image Available
Carhartt

Coverall, XL, Blue, Zipper


product price: $130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Blue
  • Cuff Style Snap Closure
  • Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
  • Number of Inside Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Maximum Chest Size 48 in
Minimum Waist Size 40 in
Size - Body Type Tall
Tag Size 42 x 34 in
Minimum Chest Size 46 in
Maximum Waist Size 42 in
Named Size XL
Waist Size - Minimum 40 in
Chest Size - Minimum 46 in
Waist Size - Maximum 42 in
Chest Size - Maximum 48 in

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 34 in, Insulated for Cold Conditions No, Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.