Shop All Disposable Suits & Coveralls
Carhartt
Coverall, XL, Blue, Zipper
Mfr # 105016-DNYXLSHT
Zoro # G505657768
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Inseam 30 in
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Number of Inside Pockets 0
- Cuff Style Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYXLSHT
- Zoro # G505657768
- UPC # 195836124362
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size - Body Type | Short |
Tag Size | 42 x 30 in |
Chest Size - Maximum | 48 in |
Named Size | XL |
Chest Size - Minimum | 46 in |
Waist Size - Minimum | 40 in |
Waist Size - Maximum | 42 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- RADIANS Folding Ear Muffs, 21, Lowset, Black (LS0100CS)
- VIKING Bib Pant, Green, PVC Lite, L (3110P-L)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHLG002500)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHXL0025NP)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- MALT IMPACT Malt ProMax M1014-M White Disposable Microporous Zipper Long Sleeve Coveralls-Elastic Wrists (272M1014M)
- Carhartt Disposable Clothing