Shop All Disposable Suits & Coveralls
Carhartt
Coverall, XL, Blue, Zipper
Mfr # 105016-DNYXLREG
Zoro # G305657760
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Cuff Style Snap Closure
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
- Number of Inside Pockets 0
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYXLREG
- Zoro # G305657760
- UPC # 195836124188
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Tag Size | 42 x 32 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Waist Size - Maximum | 42 in |
Waist Size - Minimum | 40 in |
Named Size | XL |
Chest Size - Minimum | 46 in |
Chest Size - Maximum | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Flite Safety Toe Work Shoe, Black, Size 7 (27211.07)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL412-3X)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-XL)
- KLEENGUARD Coveralls, 2XL, White, KleenGuard A40 Reflex, Zipper (47998)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, LG, 12/Qty (QC125SYLLG001200)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- Carhartt Workwear and Protective Clothing