Shop All Disposable Suits & Coveralls
Carhartt
Coverall, S, Blue, Zipper
Mfr # 105016-DNYSREG
Zoro # G405657783
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Gender Men's
- Fabric Weight 7 oz
- Number of Pockets 4
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYSREG
- Zoro # G405657783
- UPC # 195836124157
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Tag Size | 30 x 32 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 36 in |
Minimum Waist Size | 28 in |
Size - Body Type | Regular |
Waist Size - Maximum | 30 in |
Named Size | S |
Chest Size - Minimum | 34 in |
Waist Size - Minimum | 28 in |
Chest Size - Maximum | 36 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA4-Y)
- 3M Helmet, Universal, Black (M-153SG)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 7, PR (E011B/7)
- MCR SAFETY Foam Nitrile Coated Gloves, Gray/White, Large, 12PK (9674L)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Tan, Non-Woven Polypropylene, Zipper (C3198TTNXL000600)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, NAFTA, Yellow, 3X, 12/Qty (QC127SYL3X0012NF)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-L)
- KAPPLER Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit, Back Entry, Silver, L/XL (F5H583SILGXL91)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68981)
- Carhartt Workwear and Protective Clothing