Shop All Disposable Suits & Coveralls
Carhartt
Coverall, M, Blue, Zipper
Mfr # 105016-DNYMREG
Zoro # G605657637
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Gender Men's
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 105016-DNYMREG
- Zoro # G605657637
- UPC # 195836124126
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Size - Body Type | Regular |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 in |
Chest Size - Maximum | 40 in |
Waist Size - Maximum | 34 in |
Waist Size - Minimum | 32 in |
Named Size | M |
Chest Size - Minimum | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bib Apron, Black, 45 In. L (4T296)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H, PK6 (437R24)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL719-XXL)
- TRIMACO X-Large DuPont, Tyvek Disposable Coverall (14123)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLXL000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- Carhartt Workwear and Protective Clothing