Shop All Disposable Suits & Coveralls
Carhartt
Coverall, L, Blue, Zipper
Mfr # 105016-DNYLTLL
Zoro # G305657692
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Number of Outside Pockets 4
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
- Number of Inside Pockets 0
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYLTLL
- Zoro # G305657692
- UPC # 195836124485
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Tag Size | 38 x 34 in |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Chest Size - Maximum | 44 in |
Waist Size - Minimum | 36 in |
Chest Size - Minimum | 42 in |
Named Size | L |
Waist Size - Maximum | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 34 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Solid Brass Number 0, 5PK (A10490)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-3C (7351-3C)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- 3M Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-M)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, L, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHLG0006G1)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL4X000400)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHLG001200)
- Carhartt Disposable Clothing