Shop All Disposable Suits & Coveralls
Carhartt
Coverall, L, Blue, Zipper
Mfr # 105016-DNYLSHT
Zoro # G105657724
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Number of Outside Pockets 4
- Color Blue
- Gender Men's
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYLSHT
- Zoro # G105657724
- UPC # 195836124300
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Size - Body Type | Short |
Tag Size | 38 x 30 in |
Minimum Waist Size | 36 in |
Waist Size - Minimum | 36 in |
Chest Size - Maximum | 44 in |
Named Size | L |
Chest Size - Minimum | 42 in |
Waist Size - Maximum | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- LAKELAND Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL428-LG)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Large, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHLG002500)
- Carhartt Disposable Clothing