Shop All Disposable Suits & Coveralls
Carhartt
Coverall, L, Blue, Zipper
Mfr # 105016-DNYLREG
Zoro # G505657737
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Fabric Weight 7 oz
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNYLREG
- Zoro # G505657737
- UPC # 195836124096
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Size - Body Type | Regular |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Chest Size - Maximum | 44 in |
Named Size | L |
Waist Size - Minimum | 36 in |
Waist Size - Maximum | 38 in |
Chest Size - Minimum | 42 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Goggle Guard(R) Clip, Yellow (80400YW)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- NO-SPILL YellowPlasticItem (1457)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL001200)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W761)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB127SWH4X002500)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- Carhartt Disposable Suits & Coveralls